References
SKF:9935
Rubix:270A2670
Manufacturer :504042
EAN:0085311008327


Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 41.25 mm |
| Width | 6.35 mm |
Product details : 9935 RADIAL SHAFT SEAL 9935
SKF shaft seal
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Inner diameter | 25.4 mm |
| Outer diameter | 41.25 mm |
| Width | 6.35 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 3.86 excl. VAT
/ Each
£ 4.63 incl. VAT
- Delivery usually within ( 3 ) days