References
Freudenberg Sealing Technologies:40412954
Rubix:389A1238
Manufacturer :40412954

Documents
Product details : SIMRIT 40412954 BAB2SL0 5 35.0X 47.0X 6.0 595
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 6 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 29.83 excl. VAT
/ Each
£ 35.80 incl. VAT
- Usually arrives within 14 working days
