227.S - "High performance" cobalt threaded taps
Number of elements | 2 |
---|
Logistic Weight | 15 g |
---|---|
Packaged dimensions (D x W x H) | 75x30x10 mm |
Package weight | 15 g |
Number of elements | 2 |
Total length | 48 mm |
Drilling diameter | 2.5 mm |
Square drive adapter | 2.5 mm |
Threading diameter | 3 mm |
Usually arrives within 14 working days