References
Völkel Threading Solutions:27630
Rubix:381A4544
EAN:4022835276302




Product details : VOELKEL-TS 27630 M4X0.7 TAP SET
Völkel 27630 Hand Tap Finisher Non-Serial having tolerance ISO2 / 6H is used on easily machinable materials up to 900 N/mm2 and unalloyed and low-alloyed steels
Applications
Through and blind holesThread cutting by handGeneral purpose use
Technical specifications
Attributes
| Number of elements | 3 |
|---|---|
| Total length | 45 mm |
| Square drive adapter | 3.4 mm |
| Tolerance | iso 2 /6h |
| Threading diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 7.72 excl. VAT
/ Each
£ 9.26 incl. VAT
- Usually arrives within 14 working days