FACOM SET 3 227.S5X80T3 COBALT THREADING TAPS
227.S - "High performance" cobalt threaded taps
See technical informationReferences
Facom:227.S5X80T3
Rubix:80436087
EAN:3148511532799

Product details : FACOM SET 3 227.S5X80T3 COBALT THREADING TAPS
227.S - "High performance" cobalt threaded taps
- High speed steel with molybdenum and cobalt. Standard: NF ISO 529, NFEN 22857, ISO 529, ISO 2857.
- 227.ST3: 3 tap set (rough, intermediate and finish).
- 227.ST2: 2 tap set (rough and finish).
- High speed steel with molybdenum and cobalt. Standard: NF ISO 529, NFEN 22857, ISO 529, ISO 2857.
- 227.ST3: 3 tap set (rough, intermediate and finish).
- 227.ST2: 2 tap set (rough and finish).
Strengths
The hardness of cobalt increases resistance to torque and wear compared to standard threaded taps.
Technical specifications
Attributes
| Logistic Weight | 29 g |
|---|---|
| Packaged dimensions (D x W x H) | 75x30x10 mm |
| Package weight | 29 g |
| Number of elements | 2 |
| Total length | 58 mm |
| Drilling diameter | 4.2 mm |
| Body material | cobalt variants |
| Threading diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 47.07 excl. VAT
/ Each
£ 56.48 incl. VAT
- Delivery usually within ( 14 ) days
