References
Facom:227.12X175T2
Rubix:1232929
EAN:3148511540008

Product details : FACOM 2 TAPS 227.12X175T2
227 - Standard taps
- 227.T3: 3 tap set (rough, intermediate and finish).
- 227.T2: 2 tap set (rough and finish). Standard: NF ISO 529, NFEN 22857, ISO 529, ISO 2857
- 227.T3: 3 tap set (rough, intermediate and finish).
- 227.T2: 2 tap set (rough and finish). Standard: NF ISO 529, NFEN 22857, ISO 529, ISO 2857
Technical specifications
Attributes
| Logistic Weight | 116 g |
|---|---|
| Packaged dimensions (D x W x H) | 120x70x22 mm |
| Package weight | 116 g |
| Number of elements | 3 |
| Total length | 89 mm |
| Tail diameter | 12 mm |
| Body material | hss |
| Threading diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 30.17 excl. VAT
/ Each
£ 36.20 incl. VAT
- Delivery usually within ( 14 ) days
