References
Völkel Threading Solutions:27642
Rubix:381A4554
EAN:4022835276425



Product details : VOELKEL-TS 27642 M8X1.25 TAP SET
Völkel 27642 Hand Tap Finisher Non-Serial having tolerance ISO2 / 6H - is made from non-abrasive material up to 900 N / mm2 - from unalloyed and low alloy steel - for through and blind holes - for manual threading
Applications
Through and blind holesThread cutting by handGeneral purpose use
Technical specifications
Attributes
| Number of elements | 3 |
|---|---|
| Total length | 56 mm |
| Tolerance | iso 2 /6h |
| Threading diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 9.28 excl. VAT
/ Each
£ 11.14 incl. VAT
- Usually arrives within 14 working days