227 - Standard taps
Number of elements | 3 |
---|
Logistic Weight | 20 g |
---|---|
Packaged dimensions (D x W x H) | 75x30x10 mm |
Package weight | 20 g |
Number of elements | 3 |
Total length | 53 mm |
Drilling diameter | 0.7 mm |
Tail diameter | 4 mm |
Material | HSS |
Threading | M4 |
Body material | HSS |
Threading diameter | 4 mm |
Usually arrives within 14 working days