Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
SET of standard manual thread-cutters
WALTERPROT 30016-M8 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5200419
WALTERPROT 30016-M8 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5200419
Hand-Held Tap Set
References
walter prototyp:
30016-M8
rubix:
357A4746
manufacturer :
5200419
ean:
4042446153663
Technical specifications
Number of elements
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : WALTERPROT 30016-M8 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5200419
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
Number of elements
3
Total length
63
mm
Tail diameter
6
mm
Square drive adapter
4.9
mm
Material
High Speed Steel
Tolerance
6HX
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.30
excl. VAT
/
Each
£
79.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER E100M5NO8 TAP M5 X 0.80 MM 5974642
WALTERPROT 30063-M20 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5079136
FACOM TAP SET 227.3X50T3
DORMER E5242-64NO2 TAP NO.2 X 64 5976381
DORMER E5249/16NO6 TAP 9/16 INCH X 18 5976210
DORMER E5471.1/2NO2 TAP 1.1/2 INCH X 11 5976722
DORMER E5153/8NO1 TAP 3/8 INCH X 16 5977176
DORMER E51510-24NO2 TAP NO.10 X 24 5977084
DORMER E5151/4NO6 TAP 1/4 INCH X 20 5977052
GUHRING 00958 020.955 HAND TAPS 9009580209550
DORMER E5155/16NO1 TAP 5/16 INCH X 18 5976981
CUTLINE 885512 HSS TAP SET 2BA
GUHRING 00884 018.007 HAND TAPS 9008840180070
DOR HSS TAP 1.1/8NO2
DORMER E5248-36NO3 TAP NO.8 X 36 5976190