227 - Standard taps
Number of elements | 3 |
---|
Logistic Weight | 96 g |
---|---|
Packaged dimensions (D x W x H) | 92x46x15 mm |
Package weight | 96 g |
Number of elements | 3 |
Total length | 72 mm |
Drilling diameter | 7.8 mm |
Tail diameter | 9 mm |
Threading diameter | 9 mm |
Usually arrives within 14 working days