Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
SET of standard manual thread-cutters
CUTLINE 885111 HSS TAP SET M8 X 1.25 L/HAND
CUTLINE 885111 HSS TAP SET M8 X 1.25 L/HAND
CUTLINE 885107 HSS TAP SET M3 X 0.5 L/HAND
References
giss cutline:
885111
rubix:
215A7505
ean:
3660338384158
Product details
Technical specifications
Product details : CUTLINE 885111 HSS TAP SET M8 X 1.25 L/HAND
• General purpose metric tap sets
• Standard ISO 529. Straight Flute
• Set of 3 taps comprising of 1 each taper, second and plug
• Left hand cutting
Technical specifications
Attributes
Material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.37
excl. VAT
/
Each
£
71.24
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
CUTLINE 885112 HSS TAP SET M10 X 1.50 L/HAND
GUHRING 00884 022.007 HAND TAPS 9008840220070
WALTER 30060-M4 HSS HAND-HELD TAP SET M4 5079105
CUTLINE 885095 HSS TAP SET M7.0 X 1.0
CUTLINE 885088 HSS TAP SET M2.0 X 0.4
DOR HSS TAP 1.3/8NO1
GUHRING 00904 008.000 HAND TAPS 9009040080000
GUHRING 00884 016.005 HAND TAPS 9008840160050
DORMER E5317/16NO6 TAP 7/16 INCH X 14 5976541
CUTLINE 885245 HSS TAP SET M22.0 X 1.5 FINE
GUHRING 00861 022.000 HAND TAPS 9008610220000
DORMER E5471/4NO7 TAP 1/4 INCH X 19 5976339
GUHRING 00861 007.000 HAND TAPS 9008610070000
FACOM TAP SET 227.5X80T3
CUTLINE 885354 HSS STRAIGHT FLUTE TAP SET OF 3 BSW 1/4 X 20