SPARTEX HH.22/HS45 24 WOODEN FLOOR SQUEEGEE WITH 4FT 6 (1.4M X 28
24" Wooden Floor Squeegee with 4ft 6" (1.4m x 28mm) FSC Wooden Handle & Metal Support Stay
See technical informationReferences
Spartex:UK-HH.22/HS45
Rubix:223A8899
Manufacturer :HH.22/HS45
Product details : SPARTEX HH.22/HS45 24 WOODEN FLOOR SQUEEGEE WITH 4FT 6 (1.4M X 28
Features:
Suitable for large open spaces
The rubber blade effectively pushes away excess water
Metal support stay offers additional support
for heavy duty applications
Suitable for large open spaces
The rubber blade effectively pushes away excess water
Metal support stay offers additional support
for heavy duty applications
Technical specifications
Attributes
| Length | 140 cm |
|---|
Show UNSPSC/ECL@SS
£ 8.04 excl. VAT
/ Each
£ 9.65 incl. VAT
- In stock: Next day delivery

