References
Hillbrush:SQCAS6-BLACK
Rubix:155A1507
EAN:00804548017120
Product details : HILLBRUSH SQCAS6BLK 600MM CASSETTE SQUEEGEE BLACK
600mm squeegee, with double Duraflex™ rubber blade. This rubber is especially durable, flexible and has good elasticity, and is FDA/EU approved for food contact. The rubber blade comes in a cassette, which may easily be reversed to give even wear and longer life, and may be replaced altogether when worn out (see CAS6). The frame is thickened heavy duty Polypropylene, designed with smooth, easily cleaned surfaces. This squeegee is good in food processing area, and any indoor environments. Autoclavable at 134C. Recommended handles, ALH27, ALH8. The rubber in this squeegee is a special oil resistant formula. However oils tend to degrade rubber of any kind and if oil is likely to be in contact with the squeegee regularly, the user should do his own tests beforehand, to make sure the squeegee performs to expectations. Many other types of squeegee are available, including single blade one piece squeegees, and wood and metal squeegees. See PS60, PLSB60.
Strengths
G4035007258
Technical specifications
Attributes
| Length | 61.8 cm |
|---|
Show UNSPSC/ECL@SS
£ 26.16 excl. VAT
/ Each
£ 31.39 incl. VAT
- In stock: Next day delivery

