Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Scraper
VIKAN 7714/3 24 BLUE DOUBLE BLADE FLOOR SQUEEGEE
VIKAN 7714/3 24 BLUE DOUBLE BLADE FLOOR SQUEEGEE
VIKAN 7714/3 24 BLUE DOUBLE BLADE FLOOR SQUEEGEE
References
vikan:
77143
rubix:
45012874
ean:
5705020771439
Technical specifications
Length
60
cm
See all Specifications
Product details
Technical specifications
Product details : VIKAN 7714/3 24 BLUE DOUBLE BLADE FLOOR SQUEEGEE
Designed for areas where both high levels of hygiene and effective water removal are required, this squeegee can be used on all types of surfaces, including tiled and safety flooring. The cassette can be removed easily for cleaning or replacement
Technical specifications
Attributes
Length
60
cm
Colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.48
excl. VAT
/
Each
£
18.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
VIKAN 40605 WHT HAND SCRAPER 75MM
VIKAN 71406 YEL ULTRA HYGIENE SQUEEGEE 400MM
SPARTEX GG.22/HS45 18IN WOODEN FLOOR SQUEEGEE C/W 54IN HANDLE&BRACKET
VIKAN 40512 GRN HAND SCRAPER FLEXIBLE 165MM
VIKAN 40636 METAL DETECTABLE HAND SCRAPER 102MM YELLOW
SPARTEX 845491 FLOOR SQUEEGEE LENGTH CM 34
VIKAN 7775/9 77759 REPLACEMENT CASSETTE 700MM BLACK
HILLBRUSH PLSB60G 600MM ULTRA HYGIENIC SQUEEGEE GREEN
VIKAN 71405 WHT ULTRA HYGIENE SQUEEGEE 400MM
WOLF GARTEN EWM MULTI-CHANGE WINDOW WASHER
VIKAN SQUEEGEE 500MM RED 77534
VIKAN 77522 GRN FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM
VIKAN 29105 WHT TABLE & FLOOR SCRAPER 260MM
SPARTEX HL.HI.MOP.04 DELUXE SQUEEGEE MOP
VIKAN 40116 YEL STAINLESS STEEL SCRAPER WITH THREADED HANDLE 100MM