References
IMI Norgren:291172588
Rubix:123A1655
Manufacturer :291172588


Technical specifications
| Connecting diameter | 1 '' |
|---|---|
| Interior tube diameter metric | 25 mm |
| Material | nickel-plated brass |
Product details : NORGREN 291172588 25 X 1 HOSE ADAPTOR
Bright nickel plated
Corrosion resistant
Compact design
Washers included where necessary
Corrosion resistant
Compact design
Washers included where necessary
Technical specifications
Attributes
| Connecting diameter | 1 '' |
|---|---|
| Interior tube diameter metric | 25 mm |
| Material | nickel-plated brass |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 17.91 excl. VAT
/ Each
£ 21.49 incl. VAT
- Usually arrives within 14 working days