Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Hose barb fittings
Hose barbed fitting with thread
MECALINE MALE HOSETAIL 24 -R 1IN 786167
MECALINE MALE HOSETAIL 24 -R 1IN 786167
NICKEL-PLATED BRASS HOSE TAIL - TAPER MALE ADAPTERS
References
mecaline:
786167
rubix:
208A5355
ean:
3660338030826
Technical specifications
Connecting diameter
R1''
''
Interior tube diameter metric
24
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE HOSETAIL 24 -R 1IN 786167
Material: nickel-plated brass. BSP Taper thread (R). Used to provide free flow of water, compressed air and inert fluids.
Technical specifications
Attributes
Connecting diameter
R1''
''
Interior tube diameter metric
24
mm
Material
Laiton nickelé
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.39
excl. VAT
/
Each
£
14.87
incl. VAT
In stock: Next day delivery
Select variants (33)
Add to cart
Check our products from related categories
MECALINE 859349 MALE HOSE TAIL 10- G3/8
MECALINE 859340 MALE HOSE TAIL 7 G1/4
MECALINE MALE HOSETAIL 13-R1/2IN 734417
MECALINE MALE HOSETAIL 9-R3/8IN 734411
LEGRIS 0934 12 21 HOSE BARBED 12MM M 1/2IN BSPT NICKEL PLATED
MECALINE 869647 MALE HOSETAIL BRASS 14 R3/8IN
MECALINE 858669 MALE HOSE TAIL 12-R1/4
PARKER STRAIGHT END FITTING 31382-8-8
MECALINE MALE HOSETAIL 7-R1/4IN 734406
MECALINE 859358 MALE HOSE TAIL 17-G1/2
LEGRIS 0934 16 21 HOSE BARBED 16MM M 1/2IN BSPT NICKEL PLATED
MECALINE 858668 MALE HOSE TAIL 10-R1/8
MECALINE 859345 MALE HOSE TAIL 9 G1/8
MECALINE 858666 MALE HOSE TAIL 9-R1/4
MECALINE 858675 MALE HOSE TAIL 18-R1/2