Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Hose barb fittings
Hose barbed fitting with thread
MECALINE MALE HOSETAIL 17-R1/2IN 734419
MECALINE MALE HOSETAIL 17-R1/2IN 734419
NICKEL-PLATED BRASS HOSE TAIL - TAPER MALE ADAPTERS
References
mecaline:
734419
rubix:
208A5352
ean:
3660338022432
Technical specifications
Connecting diameter
R1/2
''
Interior tube diameter metric
17
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE HOSETAIL 17-R1/2IN 734419
Material: nickel-plated brass. BSP Taper thread (R). Used to provide free flow of water, compressed air and inert fluids.
Technical specifications
Attributes
Connecting diameter
R1/2
''
Interior tube diameter metric
17
mm
Material
Laiton nickelé
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.65
excl. VAT
/
Each
£
12.78
incl. VAT
In stock: Next day delivery
Select variants (33)
Add to cart
Check our products from related categories
LEGRIS 0934 09 17 HOSE BARBED 9MM M 3/8IN BSPT NICKEL PLATED
LEGRIS 0934 08 13 HOSE BARBED 8MM M 1/4IN BSPT NICKEL PLATED
MECALINE MALE HOSETAIL 10-R1/4IN 734409
MECALINE 858666 MALE HOSE TAIL 9-R1/4
MECALINE 869438 FEMALE HOSETAIL 8 - G1/4IN
LEGRIS HOSE TAIL 0136 12 17
NORGREN 291172568 3/4 BSP HOSE ADAPTOR
MECALINE MALE HOSETAIL 24 -R 1IN 786167
RECTUS HOSE TAIL 18SFTF06SXN
MECALINE 859358 MALE HOSE TAIL 17-G1/2
MECALINE 859343 MALE HOSE TAIL 8 G3/8
MECALINE 859340 MALE HOSE TAIL 7 G1/4
MECALINE 884719 HOSE 3/8 - FEMALE BSPP60 G3/8IN ELBOWFITTING
MECALINE 859362 MALE HOSE TAIL 27 G1IN
MECALINE 859351 MALE HOSE TAIL 12-G1/4