Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Hose barb fittings
Hose barbed fitting with thread
MECALINE MALE HOSETAIL 7-R1/8IN 734402
MECALINE MALE HOSETAIL 7-R1/8IN 734402
NICKEL-PLATED BRASS HOSE TAIL - TAPER MALE ADAPTERS
References
mecaline:
734402
rubix:
208A5345
ean:
3660338022289
Technical specifications
Connecting diameter
R1/8
''
Interior tube diameter metric
7
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE HOSETAIL 7-R1/8IN 734402
Material: nickel-plated brass. BSP Taper thread (R). Used to provide free flow of water, compressed air and inert fluids.
Technical specifications
Attributes
Connecting diameter
R1/8
''
Interior tube diameter metric
7
mm
Material
Laiton nickelé
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.27
excl. VAT
/
Each
£
1.52
incl. VAT
In stock: Next day delivery
Select variants (33)
Add to cart
Check our products from related categories
MECALINE MALE HOSETAIL 10-R3/8IN 734413
PARKER STRAIGHT END FITTING 31382-8-8
MECALINE MALE HOSETAIL 6-R1/4IN 734405
MECALINE 859337 MALE HOSE TAIL 4 M5
MECALINE 869437 FEMALE HOSETAIL 7 - G1/4IN
LEGRIS HOSE TAIL 0136 06 10
MECALINE 869436 FEMALE HOSETAIL 6 - G1/8IN
MECALINE MALE HOSETAIL 19-R3/8IN 786164
MECALINE 858664 MALE HOSE TAIL 8-R3/8
LEGRIS 0934 16 17 HOSE BARBED 16MM M 3/8IN BSPT NICKEL PLATED
LEGRIS HOSE TAIL 0136 12 13
MECALINE 859349 MALE HOSE TAIL 10- G3/8
RECTUS 19MM HOSE TAIL PLUG 27SFTF19SXN
MECALINE 858665 MALE HOSE TAIL 9-R1/8
MECALINE 858636 FEMALE HOSETAIL 10- G1/4IN