Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Electric accessory / spare part
AVENTICS 110V SOLENOID COIL 0820019503
AVENTICS 110V SOLENOID COIL 0820019503
3/2 directional control valve series DO30
References
aventics:
0820019503
rubix:
157A7848
Technical specifications
Type
poppet valve
Product details
Technical specifications
Product details : AVENTICS 110V SOLENOID COIL 0820019503
3/2 directional control valve, series DO30
Directional solenoid Valve
Strengths
Electrical connection: ISO 4400 connector, form A.
Technical specifications
Attributes
Type
poppet valve
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
107.03
excl. VAT
/
Each
£
128.44
incl. VAT
Delivery usually within (
5
) days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
PARKER SOL48V P2E-KV32D1
SMC EX260-SEN1 EX260 SI UNIT
SMC EX120-SCM3
FESTO 573945 ELECTRICAL SUB-BASE
PARKER CNOMO COIL 240V P2FCA457
AVENTICS 0820019501 3/2 DIRECTIONAL VALVE
BURKERT 245903 VALVE COIL
FESTO 566717 ELECTRICAL SUB-BASE
FESTO 566714 ELECTRICAL SUB-BASE VAVE-L1-1VH2-LP
AVENTICS R422101601 CO1 COIL
AVENTICS 0820019985 3/2 DIRECTIONAL CONTROL VALVE SERIES DO30
FESTO 573941 ELECTRICAL SUB-BASE VAVE-L1-1VK6-LP
SMC EAXT518A-8 PILOT VALVE ASSY 48VAC
SMC EX120-SMJ1 SERIAL TRANSMISSION CC-LINK
FESTO 4955 SOLENOID ACTUATOR MKC-032-3