3 flute carbide end mill - standard series - weldon shank - aluminium - zirko coated
Diameter | 4 mm |
---|---|
Total length | 54 mm |
Length of cut | 12 mm |
Number of teeth | 3 |
Tail diameter | 6 mm |
Angle of helix | 45 ° |
Type of tail | WELDON |
Machining material | Non ferrous |
Coating | ZIRKO |
Centre cut | No |
Sold out