Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S342-1270-076CMBM2CM SC MILLING CM PLURA 2 8352973
SANDVIK 2S342-1270-076CMBM2CM SC MILLING CM PLURA 2 8352973
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S342-1270-076CMB M2CM
rubix:
319A4216
manufacturer :
8352973
ean:
7323227198859
Product details
Technical specifications
Product details : SANDVIK 2S342-1270-076CMBM2CM SC MILLING CM PLURA 2 8352973
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
198.92
excl. VAT
/
Each
£
238.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S803HB4.8 DRILL 4.80 MM 5982557
SANDVIK 1K365-1000-050-XD 1730 DURA SOLID CARBIDE END MILL 8213597
SANDVIK RA215.26-1250AAK09L1620 SC MILLING CM PLURA 2 5739922
WALTERPROT H8005828-3-0.3 ADVANCED MILLING CUTTER 5150811
WALTERPROT MC230-04.0A4B050C-WK40TF SC MILLING CUTTER 8002022
SANDVIK 1K354-1200-300-XD 1730 DURA SOLID CARBIDE END MILL 8213533
SANDVIK R216.42-08030-AS12G1700 SC MILLING CM PLURA 2 5963316
SANDVIK 2P122-1000-NCH10F SC MILLING CM PLURA 2 6260009
CUTLINE 893339 20MM BALL NOSE CARBIDE END MILL 2FLT CUPP WELDON
DOR S802HB 7.00MM 2FLT EX/SL WELDON SHNK SPECTRUM ALN CTD
DORMER S52312.0XR3.0 6706753
DORMER S2626.0XR0.5 END MILL 6.00 MM X 0.5 MM 6706932
SANDVIK R216.42-00830-EC08G1700 SC MILLING CM PLURA 2 5963281
ROEBUCK 321-10712 SOLID CARBIDE END MILL 3 FLUTE LONG SERIES 8MM
DORMER S5313.0XD6 6706475