Portwest C465YNRM 3in1 Bomber Jacket YeNa SIZE M


3 in1 Bomber Jacket

References
portwest:C465YNRM
rubix:2589276
ean:5036108142187
brand logo
brand logo
brand logo
brand logo
Technical specifications
Colouryellow
Sizem
Main materialpolyester
See all Specifications

Product details : Portwest C465YNRM 3in1 Bomber Jacket YeNa SIZE M


Versatile and comfortable protection against all weather conditions.
The detachable fur lining and collar in combination with the zip-out sleeves prove this is a superbly adaptable garment.
Numerous zipped outer and interior pockets afford excellent personal security. Type : Regular
brand logo
brand logo

Technical specifications


Attributes
Colouryellow
Sizem
Main materialpolyester
Secondary colournavy
Materialpolyester
Show UNSPSC/ECL@SS
£ 52.85 excl. VAT
/ Each
£ 63.42 incl. VAT
  • In stock: Next day delivery