MASCOT 18301 ACCELERATE OUTERSHELL JACKET GRASS GREEN/GREEN M
Jacket Mascot
See technical informationReferences
Mascot:18301-231-33303-M
Rubix:379A0808
EAN:5711074708505

Product details : MASCOT 18301 ACCELERATE OUTERSHELL JACKET GRASS GREEN/GREEN M
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 210 g/m² |
Show UNSPSC/ECL@SS
£ 133.68 excl. VAT
/ Each
£ 160.42 incl. VAT
- Usually arrives within 14 working days
