Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Standard clothing
Jacket
SPARTEX 145000 WORK JACKET BUGATTI BLUE SIZE 46
SPARTEX 145000 WORK JACKET BUGATTI BLUE SIZE 46
Jacket
References
giss:
145000
rubix:
216A6999
ean:
3660338015885
Technical specifications
Colour
Blue
Size
46
Main material
Cotton
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 145000 WORK JACKET BUGATTI BLUE SIZE 46
Materials: 100% cotton 320 g/m² Colour scheme: Bugatti Blue. .
Button pad jacket, 3 patch pockets, 1 inner pocket, sleeve bottom straight. Anti shrink treatment SANFOR
Strengths
Anti shrink treatment SANFOR
Technical specifications
Attributes
Colour
Blue
Size
46
Main material
Cotton
Grammage
320
g/m²
Material
100 % cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.40
excl. VAT
/
Each
£
24.48
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
MASCOT 18003 ACCELERATE 1/2 ZIP FLEECE JUMPER DANTH/BLACK M
HELLYHAN 74230_990-L KENSINGTON H. SOFTS JACKET BLACK L
MASCOT 18015 ACCELERATE THERMAL JACKET DNAVY FLK M
ORN 4260 LADIES TERN SOFTSHELL NAVY 10
SPARTEX 145500 WORK JACKET BUGATTI BLUE SIZE 56
SPARTEX 145400 WORK JACKET BUGATTI BLUE SIZE 54
MASCOT 18303 ACCELERATE FLEECE JACKET BLACK XL
SPARTEX 652150 WORK JACKET BUGATTI BLUE SIZE 62
MASCOT 18001 ACCELERATE OUTERSHELL JACKET AZURE BLUE/DNAVY 3XL
MASCOT 17105 ADVANCED KNITTED JACKET W/ZIPPER MOSS GREEN/BLACK L
SPARTEX 145200 WORK JACKET BUGATTI BLUE SIZE 50
HELLYHAN 74140_590-3XL CHELSEA EVO H. SOFTS JACKET NAVY 3XL
ORN 3100R FALCON EARTHPRO GRS FLEECE NAVY XS
HELLYHAN 74085_950-M MANCHESTER 2.0 SOFTS JACKET EBONY M
ORN 3260 LADIES ALBATROSS FLEECE BLACK 16