ORBITINT PANACEA SS2G1 FLINT PANACEA SOFT SHELL JACKET BLACK L


Soft Shell Jacket

References
orbit international:SS2G1-BLACK-L
rubix:2021241
ean:5054011192600
brand logo
brand logo
Technical specifications
Colourblack
Sizel
Main materialpolyester
See all Specifications

Product details : ORBITINT PANACEA SS2G1 FLINT PANACEA SOFT SHELL JACKET BLACK L


Mens softshell jacket with a front zip fastening. Two layer fabric construction. 2 side zip pockets. Inner storm flap (running on from the top zip cover). Bungee shock cords at hem. Bungee adjuster.

Technical specifications


Attributes
Colourblack
Sizel
Main materialpolyester
Grammage260 g/m²
Material94% polyester;6% spandex
Show UNSPSC/ECL@SS
£ 29.10 excl. VAT
/ Each
£ 34.92 incl. VAT
  • In stock: Next day delivery