MECALINE CAST IRON B35 IE3 4 POLE MOTOR 18.5K4P180B35IE3F3


3 Phase AC Motor

References
mecaline:18.5K4P180B35IE3F3
rubix:45034852
brand logo
brand logo
Technical specifications
Power18.5 kW
Voltage400/690 V
Speed1460 rpm
See all Specifications

Product details : MECALINE CAST IRON B35 IE3 4 POLE MOTOR 18.5K4P180B35IE3F3


New and exclusive to the Mecaline range, we now offer quality three-phase asynchronous motors in both aluminium and cast-iron. Our motors are designed to be suitable for the mostcommon applications. Mecaline motors deliverbenefits such as excellent heat dissipation to reducetemperatures on winding and bearings. With IE3efficiency they provide significantly lower overall energyconsumption to reduce the total cost of ownershipand extend product life.

Technical specifications


Attributes
Power18.5 kW
Voltage400/690 V
Speed1460 rpm
Efficiency classIE3
Degree of protection (IP)IP55
Weight169.4 kg
ColourBlue
Execution4 Pole
Show UNSPSC/ECL@SS
£ 864.61 excl. VAT
/ Each
£ 1,037.53 incl. VAT
  • Usually arrives within 14 working days