Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Motors
AC electric motors
SIEMENS 1LE1002-0BB32-2KA4 0.18KW AC MOTOR
SIEMENS 1LE1002-0BB32-2KA4 0.18KW AC MOTOR
Low Voltage Motor
References
innomotics:
kW0,18 4P B14 IEC63 50Hz 230/400V IP55 CLF 1LE1002-0BB32-2KA4
rubix:
220A1444
Technical specifications
Power
0.18
kW
Voltage
230/400
V
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SIEMENS 1LE1002-0BB32-2KA4 0.18KW AC MOTOR
Simotics GP motor type: 1AV1063B Low-voltage motor, IEC Squirrel-cage rotor, self-ventilated
Technical specifications
Attributes
Power
0.18
kW
Voltage
230/400
V
Degree of protection (IP)
IP55
Weight
4
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
119.89
excl. VAT
/
Each
£
143.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MECALINE 4EL132S2C-FA-BA-C34 MOTOR 5.5KW 3000RPM B5 132S 400/690V-3PH-
MECALINE 3EL100L6B-FC-A0-C34 MOTOR 15KW 1000RPM B14 100L 230/400V-3PH-
SIEMENS 1LE1003-1CC33-4FA4 5.5KW 6P B5 SIMONICS GP MOTOR
MECALINE 4EG160L4F-FA-BA-C34 MOTOR 15KW 1500RPM B5 160M 400/690V-3PH-5
MECALINE MOTOR 2.2KW 1500RPM B14 100L 230/400V-3PH-50HZ IE3 ALU IP55
MECALINE 4EG160M2C-FA-BA-C34 MOTOR 11KW 3000RPM B5 160M 400/690V-3PH-5
MECALINE 3EL100L6B-PC-A0-C34 MOTOR 15KW 1000RPM B34 100L 230/400V-3PH-
MECALINE 3EL160L2D-FC-BA-C34 MOTOR 185KW 3000RPM B14 160L 400/690V-3PH
MECALINE 4EG160L2E-PD-BA-C34 MOTOR 18.5KW 3000RPM B3 160L 400/690V-3PH
MECALINE 3EL100L4C-PC-A0-C34 MOTOR 22KW 1500RPM B34 100L 230/400V-3PH-
MECALINE 2EL063M2B-PC-A0-C34 MOTOR 025KW 3000RPM B34 63M 230/400V-3PH-
MECALINE 873352 ALUMINIUM B3 IE3 2 POLE MOTOR 1.1K2P80B3IE3A3
MECALINE MOTOR 0.37KW 1500RPM B3 71M 230/400V-3PH-50HZ IE2 ALU IP55
MECALINE 3EL100L2C-PC-A0-C34 MOTOR 3KW 3000RPM B34 100L 230/400V-3PH-5
1LE1503-1EB43-4FA4 22KW B5 4P 180L