3 Phase AC Motor
Power | 1.1 kW |
---|---|
Voltage | 230/400 V |
Speed | 3000 rpm |
Power | 1.1 kW |
---|---|
Voltage | 230/400 V |
Speed | 3000 rpm |
Material | Aluminium |
Shaft Height | 80 mm |
Number of poles | 2 |
Efficiency class | IE3 |
Degree of protection (IP) | IP55 |
Mounting typ | B5 |
Shaft diameter | 19 mm |
Weight | 11.95 kg |
Colour | Grey |
In stock: Next day delivery