References
WEG:11663978
Rubix:167A3736
Manufacturer :11663978

Documents
Product details : WEG 11K6P160B3IE3F3WE 12862750 11663978
A high efficiency product, which enhances productivity to generate maximum benefit for the customer. The W22 line has been designed to:
Significantly lower energy consumption.
Significantly lower energy consumption.
Strengths
Reduce noise and vibration levels with greater reliability
Easier maintenance and lower cost of ownership
A motor that anticipates the concepts of energy efficiency, performance and productivity
Easier maintenance and lower cost of ownership
A motor that anticipates the concepts of energy efficiency, performance and productivity
Technical specifications
Attributes
| Power | 11 kW |
|---|---|
| Voltage | 690 V |
| Speed | 1000 rpm |
| Material | cast iron |
| Number of poles | 6 |
| Efficiency class | ie3 |
| Degree of protection (IP) | ip55 |
| Shaft diameter | 42 mm |
| Weight | 144 kg |
| Execution | w22 |
Show UNSPSC/ECL@SS
£ 1,168.16 excl. VAT
/ Each
£ 1,401.79 incl. VAT
- Usually arrives within 14 working days
