MECALINE MOTOR 5.5KW 3000RPM B5 132S 400/690V-3PH-50HZ IE3 ALU IP55
3 Phase AC Motor
See technical informationSee documentsReferences
Mecaline:891478
Rubix:256A6350
EAN:3660338441264

Documents
Product details : MECALINE MOTOR 5.5KW 3000RPM B5 132S 400/690V-3PH-50HZ IE3 ALU IP55
Asynchronous electric motors in aluminum or cast iron. Protection index IP55. Class F insulation (155ºC) / Temperature Rise B. Efficiency levels: ∙ IE2 from 0.12 kW to 0.55 kW. IE3 from 0.55 kW to 55 kW and IE4 from 4 kW to 90 kW. Standard voltage of 400/690v. PTC thermistor fitted as standard on frame sizes 132 & above.
MOTOR 5,5KW 3000rpm B5 132S 400/690v-3ph-50Hz IE3 ALU IP55
Strengths
Aluminium, RAL7031 paint
Applications
Rotational power
Technical specifications
Attributes
| Power | 5.5 kW |
|---|---|
| Voltage | 400/690 V |
| Speed | 3000 rpm |
| Material | aluminium |
| Shaft Height | 132 mm |
| Number of poles | 2 |
| Efficiency class | ie3 |
| Degree of protection (IP) | ip55 |
| Shaft diameter | 38 mm |
| Weight | 45.91 kg |
Show UNSPSC/ECL@SS
£ 574.49 excl. VAT
/ Each
£ 689.39 incl. VAT
- Usually arrives within 14 working days
