References
WEG:11441120
Rubix:170A6245
Manufacturer :11441120

Documents
Product details : WEG 11K4P160B3IE3F3WE 12876272 11441120
A high efficiency product, which enhances productivity to generate maximum benefit for the customer. The W22 line has been designed to:
Significantly lower energy consumption.
Significantly lower energy consumption.
Strengths
Reduce noise and vibration levels with greater reliability
Easier maintenance and lower cost of ownership
A motor that anticipates the concepts of energy efficiency, performance and productivity
Easier maintenance and lower cost of ownership
A motor that anticipates the concepts of energy efficiency, performance and productivity
Technical specifications
Attributes
| Power | 11 kW |
|---|---|
| Speed | 1500 rpm |
| Efficiency class | ie3 |
Show UNSPSC/ECL@SS
£ 918.53 excl. VAT
/ Each
£ 1,102.24 incl. VAT
- In stock: Next day delivery
