3 Phase AC Motor
Power | 7.5 kW |
---|---|
Voltage | 400/690 V |
Speed | 1000 rpm |
Power | 7.5 kW |
---|---|
Voltage | 400/690 V |
Speed | 1000 rpm |
Material | aluminium |
Shaft Height | 160 mm |
Number of poles | 6 |
Efficiency class | ie3 |
Degree of protection (IP) | ip55 |
Mounting typ | b14 |
Shaft diameter | 42 mm |
Weight | 84.7 kg |
Colour | grey |
Usually arrives within 14 working days