MECALINE 18.5KW 4 POLE 180 FRAME B3 IE3 ALUMINIUM MOTOR
3 Phase AC Motor
See technical informationSee documentsReferences
Mecaline:891460
Rubix:255A1730
EAN:3660338441080

Documents
Product details : MECALINE 18.5KW 4 POLE 180 FRAME B3 IE3 ALUMINIUM MOTOR
Asynchronous electric motors in aluminum or cast iron. Protection index IP55. Class F insulation (155ºC) / Temperature Rise B. Efficiency levels: ∙ IE2 from 0.12 kW to 0.55 kW. IE3 from 0.55 kW to 55 kW and IE4 from 4 kW to 90 kW. Standard voltage of 400/690v. PTC thermistor fitted as standard on frame sizes 132 & above.
MOTOR 18,5KW 1500rpm B3 180M 400/690v-3ph-50Hz IE3 CI IP55
Strengths
Aluminium, RAL7031 paint
Applications
Rotational power
Technical specifications
Attributes
| Power | 18.5 kW |
|---|---|
| Voltage | 400/690 V |
| Speed | 1500 rpm |
| Material | cast iron |
| Shaft Height | 180 mm |
| Number of poles | 4 |
| Efficiency class | ie3 |
| Degree of protection (IP) | ip55 |
| Shaft diameter | 48 mm |
| Weight | 177.13 kg |
Show UNSPSC/ECL@SS
£ 1,634.10 excl. VAT
/ Each
£ 1,960.92 incl. VAT
- In stock: Next day delivery
