3 Phase AC Motor
Power | 0.18 kW |
---|---|
Voltage | 230/400v-3ph-50Hz V |
Speed | 1500 rpm |
Power | 0.18 kW |
---|---|
Voltage | 230/400v-3ph-50Hz V |
Speed | 1500 rpm |
Material | Aluminium |
Shaft Height | 63 mm |
Number of poles | 4 |
Efficiency class | IE2 |
Degree of protection (IP) | IP55 |
Mounting typ | B35 |
Shaft diameter | 11 mm |
Weight | 5 kg |
Colour | Grey |
Usually arrives within 14 working days