References
Innomotics:1LE1003-0EA02-2AA4
Rubix:223A7862

Product details : SIEMENS 1LE1003-0EA02-2AA4 LOW-VOLTAGE MOTOR
Simiotics gp motor type: 1AV3094A low voltage motor, IEC ROT. Caged, self-ventilating, IP55 CL. insulation 155(F) SEC. 130(B) premium efficiency IE3 aluminium casing, 2POLI * GR90L * 2.2KW (50HZ) 2.55KW (60HZ) 3 AC 50HZ 230VD/400VY * 3 AC 60HZ 460VY IM B 3,without motor protection terminal block on top
Strengths
Simiotics gp motor type: 1av3090a low voltage motor IEC ROT. Caged, self-ventilating, ip55 temp. cl. 155(f) SEC. 130(b) premium efficiency ie3 aluminium casing, 2pole * fs90s * 1.5kw (50hz) 1.75kw (60hz) Customs code: 85015220 AL: N ECCN: N
Applications
Any industrial sector
Technical specifications
Attributes
| Logistic Weight | 15000 g |
|---|---|
| Power | 1.5 kW |
| Voltage | 230/400 V |
| Speed | 3000 rpm |
| Efficiency class | ie3 |
| Execution | b3 |
Show UNSPSC/ECL@SS
£ 267.68 excl. VAT
/ Each
£ 321.22 incl. VAT
- Usually arrives within 14 working days
