3 Phase AC Motor
Power | 0.37 kW |
---|---|
Voltage | 230/400v-3ph-50Hz V |
Speed | 1000 rpm |
Power | 0.37 kW |
---|---|
Voltage | 230/400v-3ph-50Hz V |
Speed | 1000 rpm |
Material | Aluminium |
Shaft Height | 80 mm |
Number of poles | 6 |
Efficiency class | IE2 |
Degree of protection (IP) | IP55 |
Mounting typ | B35 |
Shaft diameter | 19 mm |
Weight | 7 kg |
Colour | Grey |
Usually arrives within 14 working days