3 Phase AC Motor
Power | 7.5 kW |
---|---|
Voltage | 400/690 V |
Speed | 1500 rpm |
Power | 7.5 kW |
---|---|
Voltage | 400/690 V |
Speed | 1500 rpm |
Material | Aluminium |
Shaft Height | 132 mm |
Number of poles | 4 |
Efficiency class | IE4 |
Degree of protection (IP) | IP55 |
Mounting typ | B3 |
Shaft diameter | 38 mm |
Weight | 60 kg |
Colour | Grey |
Usually arrives within 14 working days