3 Phase AC Motor
Power | 4 kW |
---|---|
Voltage | 400/690v-3ph-50hz V |
Speed | 3000 rpm |
Power | 4 kW |
---|---|
Voltage | 400/690v-3ph-50hz V |
Speed | 3000 rpm |
Material | aluminium |
Shaft Height | 112 mm |
Number of poles | 2 |
Efficiency class | ie3 |
Degree of protection (IP) | ip55 |
Mounting typ | b34 |
Shaft diameter | 28 mm |
Weight | 32.5 kg |
Colour | grey |
Usually arrives within 14 working days