References
Festo:DHDS-50-A-NC
Rubix:390A7551
Manufacturer :1259496
EAN:4052568229337

Documents
Product details : FESTO 1259496 THREE-POINT GRIPPER
Three-point gripper DHDS-50-A-NC Size=50, Stroke per gripper jaw=6 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,2 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
Technical specifications
Attributes
| Logistic Weight | 1035,4 g |
|---|---|
| Type | 3-point gripper |
| Cylinder stroke | 6 mm |
| Force | 750 N |
| Cylinder diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 1,060.29 excl. VAT
/ Each
£ 1,272.35 incl. VAT
- Delivery usually within ( 2 ) days