References
Festo:DHEB-10-E-D-S-L
Rubix:390A7554
Manufacturer :1320755
EAN:4052568229757

Documents
Product details : FESTO 1320755 BELLOW GRIPPER
Bellow gripper DHEB-10-E-D-S-L Size=10, Stroke of the bellows=4 mm, Min. diameter to be gripped=10,5 mm, Max. diameter to be gripped=14 mm, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 72,3 g |
|---|---|
| Type | bellows gripper |
| Cylinder stroke | 4 mm |
| Cylinder diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 144.51 excl. VAT
/ Each
£ 173.41 incl. VAT
- Delivery usually within ( 2 ) days