Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 1259491 THREE-POINT GRIPPER DHDS-16-A
FESTO 1259491 THREE-POINT GRIPPER DHDS-16-A
3-Point Gripper
References
festo:
DHDS-16-A
rubix:
115A0062
manufacturer :
1259491
ean:
4052568229283
Technical specifications
Type
3-point gripper
Cylinder stroke
2.5Ā
mm
Cylinder diameter
16Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1259491 THREE-POINT GRIPPER DHDS-16-A
Three-point gripper DHDS-16-A Size=16, Stroke per gripper jaw=2,5 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,5 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
Technical specifications
Attributes
Logistic Weight
162Ā
g
Type
3-point gripper
Cylinder stroke
2.5Ā
mm
Cylinder diameter
16Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
678.02
excl. VAT
/
Each
Ā£
813.62
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
FESTO 1320813 BELLOWS GRIPPER DHEB-18-E-U-E-L
FESTO 197564 PARALLEL GRIPPER HGPM-08-EZ-G9
FESTO 197567 PARALLEL GRIPPER HGPM-12-EO-G9
SMC CDU20-80A FREE MOUNT CYLINDER
FESTO 1180959 GRIPPER JAW BLANK
FESTO 541103 GRIPPER JAW BLANK BUB-HGDT-40
SMC CDRB2BW10-180SZ ROTARY ACTUATOR
SMC CRB2BW10-90DZ ROTARY ACTUATOR
SMC CDU32TF-20A AIR CYLINDER
FESTO 1320823 BELLOW GRIPPER
FESTO 1310167 RADIAL GRIPPER
SMC CRB2BW20-90SZ ROTARY ACTUATOR
SMC MK2TB20-10L ROTARY CLAMP CYLINDER
FESTO 1320756 BELLOW GRIPPER
FESTO 187867 PARALLEL GRIPPER HGPP-12-A