Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 1320813 BELLOWS GRIPPER DHEB-18-E-U-E-L
FESTO 1320813 BELLOWS GRIPPER DHEB-18-E-U-E-L
Bellows Gripper
References
festo:
DHEB-18-E-U-E-L
rubix:
114A7599
manufacturer :
1320813
ean:
4052568230333
Technical specifications
Type
Bellows Gripper
Cylinder stroke
7.5Ā
mm
Cylinder diameter
18Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1320813 BELLOWS GRIPPER DHEB-18-E-U-E-L
Bellow gripper DHEB-18-E-U-E-L Size=18, Stroke of the bellows=7,5 mm, Min. diameter to be gripped=19,5 mm, Max. diameter to be gripped=25 mm, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
92,8Ā
g
Type
Bellows Gripper
Cylinder stroke
7.5Ā
mm
Cylinder diameter
18Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
279.38
excl. VAT
/
Each
Ā£
335.26
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
SMC MK2TB50TF-50L ROTARY CLAMP CYLINDER
SMC MKB50TF-50LZ ROTARY CLAMP CYLINDER
SMC CDRB2BW10-90S ROTARY ACTUATOR
SMC MKB50TF-10LZ ROTARY CLAMP CYLINDER
SMC CDRQ2BS15-90 ROTARY ACTUATOR
SMC CDRQ2BS20TF-90 COMPACT ROTARY ACTUATOR
FESTO 197569 PARALLEL GRIPPER HGPM-12-EZ-G8
SMC CRB2BS15-90DZ ROTARY ACTUATOR
SMC MKB32-10RNZ ROTARY CLAMP CYLINDER 32 STR10
FESTO 1320779 BELLOW GRIPPER
FESTO 1320780 BELLOW GRIPPER
SMC MKB63-10LZ ROTARY CLAMP CYLINDER
FESTO 1320835 BELLOW GRIPPER
SMC CDRQ2BS20-180C COMPACT ROTARY ACTUATOR
SMC CDRQ2BW30TF-90C ROTARY ACTUATOR