Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 197567 PARALLEL GRIPPER HGPM-12-EO-G9
FESTO 197567 PARALLEL GRIPPER HGPM-12-EO-G9
Parallel Gripper
References
festo:
HGPM-12-EO-G9
rubix:
133A7987
manufacturer :
197567
ean:
4052568160647
Technical specifications
Type
parallel gripper
Cylinder stroke
3Ā
mm
Cylinder diameter
12Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 197567 PARALLEL GRIPPER HGPM-12-EO-G9
Parallel gripper HGPM-12-EO-G9 Direct flange Mounting with screws Locating pins are used for centring. Size=12, Stroke per gripper jaw=3 mm, Max. replacement accuracy=0,2 mm, Rotationally symmetrical=0,15 mm, Repetition accuracy, gripper=<= 0,05 mm
Technical specifications
Attributes
Logistic Weight
158Ā
g
Type
parallel gripper
Cylinder stroke
3Ā
mm
Cylinder diameter
12Ā
mm
Force
30Ā
N
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
405.63
excl. VAT
/
Each
Ā£
486.76
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
SMC CDRQ2BS30TF-90 COMPACT ROTARY ACTUATOR
FESTO 1320774 BELLOW GRIPPER
FESTO 560207 PARALLEL GRIPPER
FESTO 560209 PARALLEL GRIPPER
SMC MSQA50H3 ROTARY TABLE
SMC MKB40TF-10LZ
SMC MKB63TF-10RZ ROTARY CLAMP CYLINDER
ROTARY ACTUATOR CDRB2BW15-180SZ ROTARY ACTUATOR
FESTO 1320763 BELLOW GRIPPER
SMC MKB40TF-50LZ ROTARY CLAMP CYLINDER
FESTO 1320793 BELLOWS GRIPPER DHEB-27-E-D-E-P
SMC MKB20-20LZ ROTARY CLAMP CYLINDER
SMC CDRB2BW30-180SZ ROTARY ACTUATOR
SMC CRB2BS20-180SZ ROTARY ACTUATOR
SMC MK2TB50TF-20L ROTARY CLAMP CYLINDER