Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 187867 PARALLEL GRIPPER HGPP-12-A
FESTO 187867 PARALLEL GRIPPER HGPP-12-A
Parallel Gripper
References
festo:
HGPP-12-A
rubix:
114A5846
manufacturer :
187867
ean:
4052568148263
Technical specifications
Type
parallel gripper
Cylinder stroke
2.5Ā
mm
Cylinder diameter
12Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 187867 PARALLEL GRIPPER HGPP-12-A
Parallel gripper HGPP-12-A Precise, for Position sensing via hall effect sensor or inductive sensors. Size=12, Stroke per gripper jaw=2,5 mm, Max. replacement accuracy=0,1 mm, Repetition accuracy, gripper=<= 0,02 mm, Number of gripper fingers=2
Technical specifications
Attributes
Logistic Weight
337Ā
g
Type
parallel gripper
Cylinder stroke
2.5Ā
mm
Cylinder diameter
12Ā
mm
Force
116Ā
N
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
934.94
excl. VAT
/
Each
Ā£
1,121.93
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
FESTO 539092 STROKE REDUCTION
FESTO 1254041 PARALLEL GRIPPER
SMC CDRQ2BS30TF-180 COMPACT ROTARY ACTUATOR
FESTO 1180954 GRIPPER JAW BLANK
SMC CRB2BWU30-270SZ
FESTO 1254040 PARALLEL GRIPPER DHPS-10-A
SMC CDRQ2BS30TF-90 COMPACT ROTARY ACTUATOR
FESTO 1320769 BELLOW GRIPPER
FESTO 187874 PARALLEL GRIPPER HGPP-20-A-G1
FESTO 560250 GRIPPER JAW BLANK
SMC MK2TB32TF-10R ROTARY CLAMP CYLINDER
FESTO 1320800 BELLOW GRIPPER
SMC MKB32TF-20RZ ROTARY CLAMP CYLINDER
FESTO 525661 PARALLEL GRIPPER HGPP-25-A
SMC CDRQ2BW40TF-180 COMPACT ROTARY ACTUATOR