Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 1259495 THREE-POINT GRIPPER DHDS-50-A
FESTO 1259495 THREE-POINT GRIPPER DHDS-50-A
3-Point Gripper
References
festo:
DHDS-50-A
rubix:
209A4292
manufacturer :
1259495
ean:
4052568229320
Technical specifications
Type
3-point gripper
Cylinder stroke
6Ā
mm
Cylinder diameter
50Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1259495 THREE-POINT GRIPPER DHDS-50-A
Three-point gripper DHDS-50-A Size=50, Stroke per gripper jaw=6 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,2 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
Technical specifications
Attributes
Logistic Weight
996Ā
g
Type
3-point gripper
Cylinder stroke
6Ā
mm
Cylinder diameter
50Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
1,066.65
excl. VAT
/
Each
Ā£
1,279.98
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
FESTO 1320801 BELLOWS GRIPPER DHEB-14-E-U-S-L
FESTO 1320806 BELLOW GRIPPER
SMC CRB2BW30-90DZ ROTARY ACTUATOR
SMC CDU20-30A AIR CYLINDER
SMC MKB25-20LNZ ROTARY CLAMP CYLINDER
SMC CDRB2BW30-270SZ
FESTO 1310177 ANGLE GRIPPER DHWS-10-A
SMC MKB50-20LZ ROTARY CLAMP CYLINDER
FESTO 560248 GRIPPER JAW BLANK
SMC MKB50TF-10RZ ROTARY CLAMP CYLINDER
FESTO 1180959 GRIPPER JAW BLANK
SMC CDRQ2BS10-180 COMPACT ROTARY ACTUATOR
SMC MKB16-10RNZ
FESTO 1180948 GRIPPER JAW BLANK
FESTO 185694 ANGLE GRIPPER HGWM-08-EO-G7