Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 1320801 BELLOWS GRIPPER DHEB-14-E-U-S-L
FESTO 1320801 BELLOWS GRIPPER DHEB-14-E-U-S-L
Bellows Gripper
References
festo:
DHEB-14-E-U-S-L
rubix:
228A6325
manufacturer :
1320801
ean:
4052568230210
Technical specifications
Type
bellows gripper
Cylinder stroke
7Ā
mm
Cylinder diameter
14Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1320801 BELLOWS GRIPPER DHEB-14-E-U-S-L
Bellow gripper DHEB-14-E-U-S-L Size=14, Stroke of the bellows=7 mm, Min. diameter to be gripped=15 mm, Max. diameter to be gripped=19,5 mm, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
76,6Ā
g
Type
bellows gripper
Cylinder stroke
7Ā
mm
Cylinder diameter
14Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
280.53
excl. VAT
/
Each
Ā£
336.64
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 185703 ANGLE GRIPPER HGWM-12-EZ-G7
FESTO 197569 PARALLEL GRIPPER HGPM-12-EZ-G8
SMC CDRQ2BW10-90 ROTARY ACTUATOR
FESTO 525662 PARALLEL GRIPPER HGPP-25-A-G1
FESTO 1254042 PARALLEL GRIPPER
FESTO 1320823 BELLOW GRIPPER
FESTO 1310166 RADIAL GRIPPER DHRS-40-A
SMC MKB20-10LZ ROTARY CLAMP CYLINDER
FESTO 1310182 ANGLE GRIPPER DHWS-32-A
SMC MKB50-20LZ ROTARY CLAMP CYLINDER
FESTO 1320757 BELLOW GRIPPER
SMC CRB2BW15-90SZ ROTARY ACTUATOR
FESTO 1254053 PARALLEL GRIPPER
FESTO 560207 PARALLEL GRIPPER
FESTO 1310163 RADIAL GRIPPER