References
Festo:DHWS-10-A
Rubix:114A7258
Manufacturer :1310177
EAN:4052568229658

Documents
Product details : FESTO 1310177 ANGLE GRIPPER DHWS-10-A
Angle gripper DHWS-10-A Size=10, Max. replacement accuracy=<= 0,2 mm, Max. opening angle=40 deg, Rotationally symmetrical=<= 0,2 mm, Repetition accuracy, gripper=<= 0,04 mm
Technical specifications
Attributes
| Logistic Weight | 98,8 g |
|---|---|
| Type | angled gripper |
| Force | 25 N |
| Cylinder diameter | 10 mm |
| Body material | aluminium |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 277.55 excl. VAT
/ Each
£ 333.06 incl. VAT
- Delivery usually within ( 2 ) days