References
Festo:BUB-HGPD-20
Rubix:390A5121
Manufacturer :1180948
EAN:4052568105181

Documents
Product details : FESTO 1180948 GRIPPER JAW BLANK
Gripper jaw blank BUB-HGPD-20 Suitable for parallel gripper HGPD. Size=20, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=5 - 60 °C, Product weight per gripper jaw=57 g
Technical specifications
Attributes
| Logistic Weight | 125,6 g |
|---|---|
| Type | gripper jaw blank |
| Cylinder stroke | 4 mm |
| Force | 80 N |
| Cylinder diameter | 20 mm |
| Body material | aluminium |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 86.56 excl. VAT
/ Each
£ 103.87 incl. VAT
- Delivery usually within ( 26 ) days