SMC VEX3321-03F5DZ REGULATOR VALVE

3 Port 3 Position Valve

See technical information
References
SMC:VEX3321-03F5DZ
Rubix:2601991
Manufacturer :VEX3321-03F5DZ
brand logo
Technical specifications
Type3 port 3 position valve

Product details : SMC VEX3321-03F5DZ REGULATOR VALVE


Strengths

•Body Ported
3 port 3 position valve, pilot solenoid (internal/external) or air operated.
Flow up to 3300 l/min
Reduced power consumption: 1 W
Response time: 60 ms or less
Enables intermediate cylinder stopping, acceleration or deceleration

Technical specifications


Attributes
Type3 port 3 position valve
Show UNSPSC/ECL@SS
£ 330.23 excl. VAT
/ Each
£ 396.28 incl. VAT
  • Delivery usually within ( 19 ) days