Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859968 TRIPLE BRANCH 6 - R1/4
MECALINE 859968 TRIPLE BRANCH 6 - R1/4
3 port manifold TECHNOPOLYMER
References
mecaline:
859968
rubix:
216A2152
ean:
3660338149290
Technical specifications
Material
Body in H polymer
Connection 1
R1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859968 TRIPLE BRANCH 6 - R1/4
Pressure: 15 bars.
Operating temperature: -20 to +80°C.
The dedicated Mecaline seal is guaranteed for 3 assemblies/disassemblies..
H polymer body
Technical specifications
Attributes
Material
Body in H polymer
Connection 1
R1/4
Connection 2
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.33
excl. VAT
/
Each
£
12.40
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
FESTO 533284 PUSH-IN FITTING
SMC KQT16-00 FITTING
SMC KPH08-01 FITTING
SMC KQB2H12-03S ONE-TOUCH FITTING
NORGREN 100220600 PFIT 6MM STR STEM CONNECTOR
NORGREN 430021600 16MM UNIV TUBING SLEEVE
FESTO 564716 PUSH-IN T-FITTING
8MM-5MM RED CAMOZZI 6800 5-8
SMC KQG2H08-03S ONE-TOUCH FITTING SUS 316
FESTO 130761 PUSH-IN CONNECTOR QSM-6-4-100
NORGREN 102251048 STRAIGHT ADAPTER MALE
NORGREN 101151038 STEM ADAPTER
SMC KQ2C04-00A COLOUR CAP I 4 TUBE
SMC KQ2V10-03AS-X35 ONE-TOUCH FITTING
SMC KQ2L07-32A-X35 ONE-TOUCH FITTING